This product requires certification to purchase.

BalancedHome ERV Wall Control

Panasonic

BalancedHome ERV Wall Control

  • Fast #
  • Part #PANFVSC16VEC1
  • Item #11648110
  • Manufacturer Part #FV-SC16VEC1
4.7 out of 5 Customer Rating
Brand image
Panasonic

BalancedHome ERV Wall Control

  • Fast #
  • Part #PANFVSC16VEC1
  • Item #11648110
  • Manufacturer Part #FV-SC16VEC1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Features boost mode and timing function
  • Activate and adjust ASHRAE timing functions
  • Supply and Exhaust CFM settings
  • Displays Indoor / Outdoor temperature and humidity (Elite Plus+ models)
  • Filter reset and maintenance notifications
  • Only compatible with BalancedHome Elite & Elite Plus+ models
  • Covered under a 3 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
39/100 in
Height
39/100 in
Length
3-7/20 in
Width
3-7/20 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Thermostat Accessory
Type
PANFVSC16VEC1
UPC
885170438552