This product requires certification to purchase.

200 LCD Wall Control with Power On/Off & Air Volume

Panasonic

Intelli-Balance® 200 200 LCD Wall Control with Power On/Off & Air Volume

  • Fast #
  • Part #PANFVSW20VEC1
  • Item #9662775
  • Manufacturer Part #FV-SW20VEC1
3.9 out of 5 Customer Rating
Brand image
Panasonic

Intelli-Balance® 200 200 LCD Wall Control with Power On/Off & Air Volume

  • Fast #
  • Part #PANFVSW20VEC1
  • Item #9662775
  • Manufacturer Part #FV-SW20VEC1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LCD wall control with nine-button operation and display for monitoring and adjusting ERV settings.
  • Power On/Off control plus Boost mode with a 20-minute countdown timer.
  • Sets supply and exhaust air to constant 200 CFM
  • Filter reset reminder
  • Compatible only with the Intelli-Balance 200
  • Requires Certification
Dimensions & Measurements
CFM
200 ft3/min
Depth
3/8 in
Height
3/8 in
Length
3-3/8 in
Width
3-3/8 in
Characteristics & Features
Brand Model Compatibility
Intelli-Balance 200
Collection
Intelli-Balance® 200
Material
Plastic
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Wall Control
Type
PANFVSW20VEC1
UPC
885170380400