This product requires certification to purchase.

Intelli-Balance® & BalancedHome™ ERV Wall Control

Panasonic

Intelli-Balance® & BalancedHome™ ERV Wall Control

  • Fast #
  • Part #PANFVSCVE2
  • Item #12385231
  • Manufacturer Part #FV-SCVE2
5 out of 5 Customer Rating
Brand image
Panasonic

Intelli-Balance® & BalancedHome™ ERV Wall Control

  • Fast #
  • Part #PANFVSCVE2
  • Item #12385231
  • Manufacturer Part #FV-SCVE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Centralized control of CFM settings, status, and boost from a wall?mounted touchscreen.
  • Pairs with Intelli?Balance® ERVs to fine?tune balanced, positive, or negative pressure strategies.
  • One?touch boost available for high?demand ventilation events.
  • Optional Wi?Fi/app visibility when used with compatible module for remote monitoring.
  • Installer?friendly setup supports code?compliant configurations.
  • Auto-balance mode activation for optimized airflow
  • Selectable low/high constant run settings
  • Filter status and replacement reminders
  • CEC-compliant Fault Indicator Display (FID) for quick diagnostics
  • Requires Certification
Dimensions & Measurements
Depth
3/8 in
Height
3-3/8 in
Width
3-3/8 in
Characteristics & Features
Brand Model Compatibility
FV-16VEC1T, FV-16VEC1S, FV-13VEC1T, FV-13VEC1S, FV-15VE1T, FV-15VE1S, FV-12VE1T, FV-12VE1S
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Type
PANFVSCVE2
UPC
885170450837