This product requires certification to purchase.

30-120 CFM Energy Recovery Ventilation (ERV)

Panasonic

Intelli-Balance® Elite Plus+ 30-120 CFM Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #PANFV12ESC1
  • Item #12385226
  • Manufacturer Part #FV-12ESC1
5 out of 5 Customer Rating
Brand image
Panasonic

Intelli-Balance® Elite Plus+ 30-120 CFM Energy Recovery Ventilation (ERV)

  • Fast #
  • Part #PANFV12ESC1
  • Item #12385226
  • Manufacturer Part #FV-12ESC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SmartFlow ECM Motors: Dual brushless motors automatically adjust speed to maintain optimal airflow and quiet operation, even under static pressure.
  • Customizable Airflow (30-120 CFM): Multi-speed selector enables balanced, positive, or negative pressure for tailored ventilation performance.
  • Energy Recovery & Mold Protection: Hygroscopic transfer core with anti-mold treatment balances heat and moisture while preventing microbial growth.
  • Dual MERV 13 Filters Included: High-efficiency filters clean incoming and outgoing air; optional washable MERV 6 filters available.
  • Flexible Installation & Controls: Ceiling, wall, or floor mountable with plug-in or hardwired options; compatible with Wi-Fi module, touch screen wall control, and low-voltage timer switch
  • Optional Accessories: Touch screen LED wall control allows for CFM selection, occupant controllable boost function, and status/error updates (FID). Wi-Fi module works with phone app. WhisperControl Low Voltage Timer allows for instant boost at the touch of a button
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
120 ft3/min
Depth
28-63/100 in
Height
10 in
Width
22-63/100 in
Characteristics & Features
Collection
Intelli-Balance® Elite Plus+
Color Finish Name
Silver
Material
Metal
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
Product Type
Energy Recovery Ventilator
Type
PANFV12ESC1
UPC
885170448971