This product requires certification to purchase.

MERV 13 Replaceable ERV Filter

Panasonic

MERV 13 Replaceable ERV Filter

  • Fast #
  • Part #PANFVFL1316VE1
  • Item #11648109
  • Manufacturer Part #FV-FL1316VE1
3.5 out of 5 Customer Rating
Brand image
Panasonic

MERV 13 Replaceable ERV Filter

  • Fast #
  • Part #PANFVFL1316VE1
  • Item #11648109
  • Manufacturer Part #FV-FL1316VE1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under a 3 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
11-11/50 in
Height
39/100 in
Length
11-11/50 in
Width
8-33/50 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Ventilation Accessory
Type
PANFVFL1316VE1
UPC
885170434295