This product requires certification to purchase.

20A Customizbale Outlet

Panasonic

Swidget™ 20A Customizbale Outlet

  • Fast #
  • Part #PANR1020SWA
  • Item #9905724
  • Manufacturer Part #R1020SWA
3.3 out of 5 Customer Rating
Brand image
Panasonic

Swidget™ 20A Customizbale Outlet

  • Fast #
  • Part #PANR1020SWA
  • Item #9905724
  • Manufacturer Part #R1020SWA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Take control of any high amperage (Max 20A), 120V device connected to the lower receptacle through Widget's app
  • Energy Monitoring - Real-time and independent power consumption reporting for each receptacle via Widget's app can advise the user of power outages, appliance malfunctions or vampire energy.
  • Future Proof - A unique modular approach separates IOT platform technology from the Widget 20 Amp Outlet
  • Ideal for new construction and retrofit projects
  • Snap-in Widget Inserts allow you to remote control, monitor, reconfigure and upgrade your tamper resistant Widget 20 Amp outlet instantly
  • Requires Certification
Characteristics & Features
Collection
Swidget™
Color Finish Name
White
Electrical & Operational Information
AMP
20
Warranty & Product Information
Product Type
Outlet
Type
PANR1020SWA
UPC
628504665503