This product requires certification to purchase.

Wi-Fi Control + Temperature, Humidity & Motion Sensor

Panasonic

Swidget™ Wi-Fi Control + Temperature, Humidity & Motion Sensor

  • Fast #
  • Part #PANWI006UWA
  • Item #9905731
  • Manufacturer Part #WI006UWA
4.1 out of 5 Customer Rating
Brand image
Panasonic

Swidget™ Wi-Fi Control + Temperature, Humidity & Motion Sensor

  • Fast #
  • Part #PANWI006UWA
  • Item #9905731
  • Manufacturer Part #WI006UWA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Measure your room's relative humidity, temperature and detect occupancy
  • Automatically turns on the bathroom fan when the humidity increases after a shower
  • Can be linked to automatically turn the lights ON for any Wi-Fi enabled Widget Light Switch or Dimmer Switch on the same account
  • No motion is detected, the lights can turn off to save on energy
  • 2.4GHz Wi-Fi Control
  • Works with Amazon Alexa and Google Assistant
  • Can control any other Widget wired Device paired to the same Widget account
  • Requires Certification
Characteristics & Features
Collection
Swidget™
Color Finish Name
White
Warranty & Product Information
Product Type
Wi-Fi Control, Temperature Sensor, Humidity Sensor, Motion Sensor
Type
PANWI006UWA
UPC
628504665497