This product requires certification to purchase.

Residential 9 cfm Electronic Air Cleaner

Panasonic

WhisperAir Residential 9 cfm Electronic Air Cleaner

  • Fast #
  • Part #PANFV01VCN1
  • Item #9905737
  • Manufacturer Part #FV-01VCN1
4.7 out of 5 Customer Rating
Brand image
Panasonic

WhisperAir Residential 9 cfm Electronic Air Cleaner

  • Fast #
  • Part #PANFV01VCN1
  • Item #9905737
  • Manufacturer Part #FV-01VCN1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ceiling mount spot purification device utilizes patented nanoe™ X charged water particle generation technology to purify contaminated air
  • Inhibits growth of bacteria, viruses, allergens and mold; and breaks down hazardous substances for a healthier home environment
  • Quietly deodorizes and reduces unwanted smells for a fresher, cleaner indoor environment1
  • Maintenance free with no filters to change, no duct work required
  • Great for use in residential settings including living rooms, bedrooms, basements, closets and mud rooms
  • Easily mounts into virtually any ceiling and can use existing wiring
  • Purification device provides effective virus, odor and allergy reduction1
  • Energy efficient, space-saving design
  • Stylish paintable low-profile grille blends with any room aesthetics
  • Panasonic factory is registered as an EPA establishment that produces a pesticide device; factory EST ID: 93165-MEX-1
  • Requires Certification
Dimensions & Measurements
CFM
9 ft3/min
Depth
6-1/8 in
Diameter
7-3/8 in
Height
9-3/8 in
Width
7-7/8 in
Characteristics & Features
Collection
WhisperAir
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
4 W
Warranty & Product Information
Application
Residential
Product Type
Air Cleaner
UPC
885170380769