This product requires certification to purchase.

30-110 CFM Ceiling Mount Architectural Deisgn Bathroom Ventilation Fan with Multi-Speed Motor & LED Light in White - 0.3-0.6 Sones - Energy Star Rated

Panasonic

WhisperGreen® Select 30-110 CFM Ceiling Mount Architectural Deisgn Bathroom Ventilation Fan with Multi-Speed Motor & LED Light in White - 0.3-0.6 Sones - Energy Star Rated

  • Fast #
  • Part #PANFV0511VKSL3K
  • Item #10394048
  • Manufacturer Part #FV-0511VKSL3K
5 out of 5 Customer Rating
Brand image
Panasonic

WhisperGreen® Select 30-110 CFM Ceiling Mount Architectural Deisgn Bathroom Ventilation Fan with Multi-Speed Motor & LED Light in White - 0.3-0.6 Sones - Energy Star Rated

  • Fast #
  • Part #PANFV0511VKSL3K
  • Item #10394048
  • Manufacturer Part #FV-0511VKSL3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Increased Energy Efficiency – Panasonic’s superior performance of 0.5” exceeds industry standard set by ASHRAE and ENERGY STAR
  • Designer Grille Options - Choose between two architectural options to transform your space
  • LED Lighting – Bring your interior design to life by choosing one of our 5 Color Changing Temperature light modules. FV-0511VKSL3K (3000K, 3500K, 4000K, 5000K, 6000K)
  • HVI-certified performance at 0.5” w.g., exceeds industry standards and helps you build beyond expectations.
  • Integrated 6” to 4" reducer duct adapter enhances installation options
  • UL listed for tub/shower enclosure when GFCI protected
  • 6-year warranty on ECM motor, 5 years on LED, 3 years on parts
  • Comply with the more stringent ENERGY STAR® Most Efficient 2024 criteria of 11.4 CFM/watt with the improved DC motor and overall design enhancements
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
30 ft3/min
Duct Size
4 in;6 in
Included Components
Included
LED Light
Lights Included
Yes
Characteristics & Features
Collection
WhisperGreen® Select
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
LED Light
Yes
Electrical & Operational Information
Sones
0.3-0.6
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
885170418783


Recommended Accessories