This product requires certification to purchase.

Select Multi-Speed Module with Time Delay

Panasonic

WhisperGreen® Select™ Select Multi-Speed Module with Time Delay

  • Fast #
  • Part #PANFVVS15VK1
  • Item #4851082
  • Manufacturer Part #FV-VS15VK1
4.5 out of 5 Customer Rating
Brand image
Panasonic

WhisperGreen® Select™ Select Multi-Speed Module with Time Delay

  • Fast #
  • Part #PANFVVS15VK1
  • Item #4851082
  • Manufacturer Part #FV-VS15VK1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multi-Speed Module with high/low delay timer 0, 30-110 or 0, 50-150 CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements
  • Requires Certification

Documents

Dimensions & Measurements
CFM
150 ft3/min
Depth
2 in
Height
3-3/4 in
Width
1-33/50 in
Characteristics & Features
Collection
WhisperGreen® Select™
Color Finish Name
Black
Material
Steel
Electrical & Operational Information
AMP
0.25
Sones
0.3
Warranty & Product Information
Product Type
Multi-Speed Module
UL Listed
No
UPC
885170180055