This product requires certification to purchase.

Universal Housing Can for FV-0510VS1

Panasonic

WhisperValue® DC™ Universal Housing Can for FV-0510VS1

  • Fast #
  • Part #PANFV0510VSA1
  • Item #7252797
  • Manufacturer Part #FV-0510VSA1
3.6 out of 5 Customer Rating
Brand image
Panasonic

WhisperValue® DC™ Universal Housing Can for FV-0510VS1

  • Fast #
  • Part #PANFV0510VSA1
  • Item #7252797
  • Manufacturer Part #FV-0510VSA1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Precision spot ventilation fan, ideal for residential construction (single and multifamily) and manufactured homes
  • Revolutionary ECM motor with SmartFlow™ technology for optimum CFM output
  • Pick-A-Flow™ Airflow Selector – one fan, you choose the CFM (50, 80 or 100 CFM)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
110 ft3/min
Diameter
3-3/8 in
Height
6-89/100 in
Length
16-73/100 in
Width
14-1/4 in
Characteristics & Features
Brand Model Compatibility
FV-0510VS1
Collection
WhisperValue® DC™
Installation Type
Ceiling Mount, Wall Mount
Material
Steel
Electrical & Operational Information
AMP
0.2
Sones
2
Warranty & Product Information
Energy Star Compliant
Yes
Product Type
Universal Housing Can
UL Listed
No
UPC
885170306318