This product requires certification to purchase.

9000 ft. x 19-7/10 in. Stretch Film in Clear

Paragon Films

Global Force® 9000 ft. x 19-7/10 in. Stretch Film in Clear

  • Fast #
  • Part #PGF127500
  • Item #10228241
  • Manufacturer Part #GF.127500
5 out of 5 Customer Rating
Brand image
Paragon Films

Global Force® 9000 ft. x 19-7/10 in. Stretch Film in Clear

  • Fast #
  • Part #PGF127500
  • Item #10228241
  • Manufacturer Part #GF.127500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
9000 ft
Thickness
50 ga
Width
19-7/10 in
Characteristics & Features
Collection
Global Force®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Product Type
Stretch Film