This product requires certification to purchase.

20 in. x 8000 ft. Polyfilm

Paragon Films

Nexus® 20 in. x 8000 ft. Polyfilm

  • Fast #
  • Part #PNX140500
  • Item #8056294
  • Manufacturer Part #NX.140500
4.1 out of 5 Customer Rating
Brand image
Paragon Films

Nexus® 20 in. x 8000 ft. Polyfilm

  • Fast #
  • Part #PNX140500
  • Item #8056294
  • Manufacturer Part #NX.140500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8000 ft
Thickness
14 mic
Width
20 in
Characteristics & Features
Collection
Nexus®