This product requires certification to purchase.

6000 ft. x 19-7/10 in. Machine Stretch Film

Paragon Films

Nexus® 6000 ft. x 19-7/10 in. Machine Stretch Film

  • Fast #
  • Part #PNX20350060
  • Item #9928896
  • Manufacturer Part #NX.203500.60
3.8 out of 5 Customer Rating
Brand image
Paragon Films

Nexus® 6000 ft. x 19-7/10 in. Machine Stretch Film

  • Fast #
  • Part #PNX20350060
  • Item #9928896
  • Manufacturer Part #NX.203500.60
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Nexus is a household name within the packaging industry and it’s easy to understand why
  • The puncture resistance, holding force, stability, and clarity make it our flagship machine film
  • Requires Certification
Dimensions & Measurements
Length
6000 ft
Thickness
80 ga
Width
19-7/10 in
Characteristics & Features
Collection
Nexus®
Warranty & Product Information
Product Type
Machine Stretch Film