This product requires certification to purchase.

1/4 x 1-5/8 in. NPTF Brass Nipple

Parker Hannifin

10 Series 1/4 x 1-5/8 in. NPTF Brass Nipple

  • Fast #
  • Part #PB2C
  • Item #4102502
  • Manufacturer Part #B2C
5 out of 5 Customer Rating
Brand image
Parker Hannifin

10 Series 1/4 x 1-5/8 in. NPTF Brass Nipple

  • Fast #
  • Part #PB2C
  • Item #4102502
  • Manufacturer Part #B2C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-5/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Collection
10 Series
Fitting Type
Straight, Nipple
Material
Brass
Electrical & Operational Information
Maximum Temperature
250