24 x 24 x 22 in Bag Air Filter
24 x 24 x 22 in Bag Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Synthetic bag filter features a triple-layer of high-loft 100% synthetic media
Documents
Specifications
- Depth:
- 22 in
- Disposable:
- Yes
- Filter Type:
- Bag
- Height:
- 24 in
- MERV Rating:
- 12
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 190
- Origin:
- Domestic
- Size:
- 24 in x 24 in x 22 in
- UL Listed:
- Yes
- Width:
- 24 in