This product requires certification to purchase.

4 in. Union Straight Plastic Coupling

Parker Hannifin

4 in. Union Straight Plastic Coupling

  • Fast #
  • Part #PRR01L300
  • Item #7590159
  • Manufacturer Part #RR01 L3 00
3.3 out of 5 Customer Rating
Brand image
Parker Hannifin

4 in. Union Straight Plastic Coupling

  • Fast #
  • Part #PRR01L300
  • Item #7590159
  • Manufacturer Part #RR01 L3 00
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connections
Union x Union
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Electrical & Operational Information
Maximum Temperature
140