This product requires certification to purchase.

7/16 in. Global Hex Stainless Steel Plug

Parker Hannifin

7/16 in. Global Hex Stainless Steel Plug

  • Fast #
  • Part #P4HP5NS90007735
  • Item #1475663
  • Manufacturer Part #4 HP5N S 90007735
5 out of 5 Customer Rating
Brand image
Parker Hannifin

7/16 in. Global Hex Stainless Steel Plug

  • Fast #
  • Part #P4HP5NS90007735
  • Item #1475663
  • Manufacturer Part #4 HP5N S 90007735
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
7/16 in
Fitting Sizes
7/16 in
Characteristics & Features
Clean Bagged
No
Head Style
Hex
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global