This product requires certification to purchase.

1/4 in. OD Tube Nut

Parker Hannifin

CPI™ Series 1/4 in. OD Tube Nut

  • Fast #
  • Part #P4BZSS
  • Item #450399
  • Manufacturer Part #4 BZ-SS
3.9 out of 5 Customer Rating
Brand image
Parker Hannifin

CPI™ Series 1/4 in. OD Tube Nut

  • Fast #
  • Part #P4BZSS
  • Item #450399
  • Manufacturer Part #4 BZ-SS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Single ferrule for easy makeup
  • Molybdenum disulfide coated nuts for low torque make-up
  • Parker Suparcase™ ferrule for superior corrosion resistant
  • Hardened ferrules provide optimum performance
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/4 in
Characteristics & Features
Collection
CPI™ Series
Fitting Type
Nut
Material
Stainless Steel
Material Type
316