This product requires certification to purchase.

29.5 x 14.5 x 1 in. Air Filter

Parker Hannifin

DP 29.5 x 14.5 x 1 in. Air Filter

  • Fast #
  • Part #P0444102684
  • Item #11833706
  • Manufacturer Part #0444102684
5 out of 5 Customer Rating
Brand image
Parker Hannifin

DP 29.5 x 14.5 x 1 in. Air Filter

  • Fast #
  • Part #P0444102684
  • Item #11833706
  • Manufacturer Part #0444102684
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Air Filter
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
14-1/2 in
Width
29-1/2 in
Characteristics & Features
Collection
DP
Filter Type
Pleated
Material
Steel
MERV Rating
10
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Product Type
Air Filter
Type
P0444102684