14 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Model F312 14 x 20 x 1 in. MERV 4 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium efficiency
- For use in residential, commercial and light industrial applications
- Performs well in areas of high lint and dust content
- High velocity system pre-filter
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20
- MERV Rating:
- 4
- Material:
- Fiberglass
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Size:
- 14 in x 20 in x 1 in
- UL Listed:
- Yes
- UPC:
- 049403015129
- Width:
- 14