This product requires certification to purchase.

30 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

Parker Hannifin

Model P312 30 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5039451683
  • Item #7912949
  • Manufacturer Part #5039451683
5 out of 5 Customer Rating
Brand image
Parker Hannifin

Model P312 30 x 30 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5039451683
  • Item #7912949
  • Manufacturer Part #5039451683
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MERV 4
  • Synthetic Fiber Panel Air Filter
  • Disposable
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
30 in
Size
30 in x 30 in x 1 in
Width
30 in
Characteristics & Features
Collection
Model P312
Disposable
Yes
Filter Type
Panel
Material
Polyester
Material Type
Polyester
MERV Rating
5
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Product Type
Air Filter