This product requires certification to purchase.

16 x 25 x 1 in. MERV 4 Disposable Panel Air Filter

Parker Hannifin

P312 Series 16 x 25 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5042193760
  • Item #9579026
  • Manufacturer Part #5042193760
5 out of 5 Customer Rating
Brand image
Parker Hannifin

P312 Series 16 x 25 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P5042193760
  • Item #9579026
  • Manufacturer Part #5042193760
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Medium efficiency
  • For use in residential, commercial and light industrial applications
  • Performs well in areas of high lint and dust content
  • High velocity system pre-filter
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
25 in
Size
16 in x 25 in x 1 in
Width
16 in
Characteristics & Features
Collection
P312 Series
Disposable
Yes
Filter Type
Panel
Material
Plastic, Synthetic Fiber
Material Type
Polyester
MERV Rating
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Origin
Domestic
Product Type
Air Filter
UL Listed
Yes
UPC
049403015037