This product requires certification to purchase.

1/4 in. OD Tube Brass Sleeve

Parker Hannifin

Poly-Tite® 1/4 in. OD Tube Brass Sleeve

  • Fast #
  • Part #P61P4
  • Item #423516
  • Manufacturer Part #61-P-4
4 out of 5 Customer Rating
Brand image
Parker Hannifin

Poly-Tite® 1/4 in. OD Tube Brass Sleeve

  • Fast #
  • Part #P61P4
  • Item #423516
  • Manufacturer Part #61-P-4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
Poly-Tite®
Fitting Type
Sleeve
Material
Brass
Electrical & Operational Information
Temperature Range
Up to 150 Deg F