This product requires certification to purchase.

3/8 x 1/4 in. Compression x MPT Brass Reducing Connector

Parker Hannifin

Poly-Tite® 3/8 x 1/4 in. Compression x MPT Brass Reducing Connector

  • Fast #
  • Part #P68P64
  • Item #307386
  • Manufacturer Part #68P-6-4
3.6 out of 5 Customer Rating
Brand image
Parker Hannifin

Poly-Tite® 3/8 x 1/4 in. Compression x MPT Brass Reducing Connector

  • Fast #
  • Part #P68P64
  • Item #307386
  • Manufacturer Part #68P-6-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Collection
Poly-Tite®
Fitting Type
Reducing, Connector
Material
Brass
Electrical & Operational Information
Minimum Temperature
0
Temperature Range
0 to 150 Deg F
Warranty & Product Information
NSF Certified
No
Origin
Domestic