This product requires certification to purchase.

12 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

Parker Hannifin

Puro-green 12 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265215199
  • Item #9534810
  • Manufacturer Part #5265215199
3.7 out of 5 Customer Rating
Brand image
Parker Hannifin

Puro-green 12 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #P5265215199
  • Item #9534810
  • Manufacturer Part #5265215199
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Filtration efficiency: MERV 13
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
24 in
Size
12 in x 24 in x 2 in
Width
12 in
Characteristics & Features
Collection
Puro-green
Disposable
Yes
Filter Type
Pleated
Material
Synthetic
Material Type
Polyester
MERV Rating
13
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Origin
Domestic
Product Type
Pleated Air Filter
UL Listed
Yes