This product requires certification to purchase.

3/8 x 1-63/100 in. Flare 300F Brass Coupling

Parker Hannifin

ZoomLock 3/8 x 1-63/100 in. Flare 300F Brass Coupling

  • Fast #
  • Part #P777107
  • Item #9198524
  • Manufacturer Part #777107
5 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock 3/8 x 1-63/100 in. Flare 300F Brass Coupling

  • Fast #
  • Part #P777107
  • Item #9198524
  • Manufacturer Part #777107
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 5760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-63/100 in
Pressure Class
700#, 870#
Characteristics & Features
Collection
ZoomLock
Fitting Type
Coupling
Material
Brass
Material Type
HNBR
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI 15, ANSI 31.5
ASME
ASME B31.5
ASTM
ASTM B-743, ASTM B-75
UL Listed
UL 207/UL 109
UPC
687472821397