3/8 x 8 in. Liquid Line Filter Drier
ZoomLock® 3/8 x 8 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Complete contaminant control to protect and extend system life and ensure system reliability
- Bi-Flow filter driers operate in either flow direction with low pressure drop
- Desiccant core provides reliable and effective removal of moisture, solid contaminants, and acid
- Sizes from 5 cu. in. to 16 cu. in. and 1/4” to 5/8” fittings for use up to 8 tons cooling capacity
- SAE flare fittings, solid copper ODF fittings, and solid copper ODM fittings (ZoomLock compatible) available
- Suitable for use with HCFC, HFC, HFO, and HC refrigerants
- UL Listed for 650 psig rated pressure for R-410A
Specifications
- A2L Compatible:
- No
- Application:
- HVAC/R Systems
- Collection:
- ZoomLock®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 8
- Material:
- Steel
- Pressure - Maximum:
- 700 psi
- Product Type:
- Liquid Line Bi-Flow Filter Drier
- Refrigerant:
- R-404a, R-410A, R-22, R-12, R-507, R-134A
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 687472104636