This product requires certification to purchase.

1/2 in. OD ACR Copper Press Tee

Parker Hannifin

ZoomLock® MAX 1/2 in. OD ACR Copper Press Tee

  • Fast #
  • Part #PAR870703
  • Item #9198523
  • Manufacturer Part #870703
4.4 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® MAX 1/2 in. OD ACR Copper Press Tee

  • Fast #
  • Part #PAR870703
  • Item #9198523
  • Manufacturer Part #870703
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Secure, leak-free refrigerant connections in seconds
  • Hard, robust, refrigerant grade copper fittings
  • No brazing, no flame, no hot work permit
  • No need to nitrogen-purge
  • 15-year warranty
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1/2 in
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
700 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ZoomLock® MAX
Fitting Type
Tee
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME B31.5
ASTM
ASTM G-85
Origin
Domestic
UL Listed
UL 109/UL 1963
UPC
687472823247