This product requires certification to purchase.

1/4 x 3/4 in. Round Head Stove Bolt

Pasco

1/4 x 3/4 in. Round Head Stove Bolt

  • Fast #
  • Part #P1640
  • Item #1191804
  • Manufacturer Part #1640
3.1 out of 5 Customer Rating
Brand image
Pasco

1/4 x 3/4 in. Round Head Stove Bolt

  • Fast #
  • Part #P1640
  • Item #1191804
  • Manufacturer Part #1640
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
3/4 in
Characteristics & Features
Coating
Zinc Plated
Material
Steel
Screw Head
Round Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Stove Bolt
UL Listed
No
UPC
671451164001