1 in. Acid Brush
1 in. Acid Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Handle Material:
- Metal
- Length:
- 5-1/4 in
- Product Type:
- Acid Brush
- Size:
- #1
- UPC:
- 671451465016
- Width:
- 1 in