This product requires certification to purchase.

2 x 3/4 in. FPT 60 psi Air Test Gauge

Pasco

2 x 3/4 in. FPT 60 psi Air Test Gauge

  • Fast #
  • Part #P1420
  • Item #1613462
  • Manufacturer Part #1420
5 out of 5 Customer Rating
Brand image
Pasco

2 x 3/4 in. FPT 60 psi Air Test Gauge

  • Fast #
  • Part #P1420
  • Item #1613462
  • Manufacturer Part #1420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
Pressure - High
60
Pressure - Low
0
Warranty & Product Information
ASME
ASME Grade B
UL Listed
Yes
UPC
671451142009