This product requires certification to purchase.

5 ft. Rubber Hose

Pasco

5 ft. Rubber Hose

  • Fast #
  • Part #P475
  • Item #3785246
  • Manufacturer Part #475
5 out of 5 Customer Rating
Brand image
Pasco

5 ft. Rubber Hose

  • Fast #
  • Part #P475
  • Item #3785246
  • Manufacturer Part #475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Length:
5 ft
Material:
Rubber
Product Type:
Hose
UPC:
671451131997