This product requires certification to purchase.

7-1/2 in. Plumbers Sponge

Pasco

7-1/2 in. Plumbers Sponge

  • Fast #
  • Part #P5185
  • Item #120373
  • Manufacturer Part #5185
4.5 out of 5 Customer Rating
Brand image
Pasco

7-1/2 in. Plumbers Sponge

  • Fast #
  • Part #P5185
  • Item #120373
  • Manufacturer Part #5185
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Product Details

Product Description
  • Excellent for drying and cleaning up tanks, lavatories, shower liners and leaking traps
  • Requires Certification

Documents

Dimensions & Measurements
Length
7-1/2 in
Size
7-1/2 in x 4-1/2 in
Thickness
2-1/6 in
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Natural
Material
Plastic
Material Type
Cellulose
Warranty & Product Information
Application
Lavatory, Tank Cleaning
Product Type
Sponge
UPC
671451518507