9 x 5/8 x 5/16 in. Dual Kwik Tite Wrench
9 x 5/8 x 5/16 in. Dual Kwik Tite Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Larger socket opens to attach to a 5/8" angle stop
- Smaller socket opens to attach to a 3/8" outlet supply nut
Documents
Specifications
- Capacity:
- 5/8 in
- Length:
- 9 in
- Maximum Capacity:
- 15/16 in
- Number of Tools Included:
- 1
- UPC:
- 671451452405
- WrenchType:
- Combination