1-1/2 in. Stainless Steel Deep Box Escutcheon in Chrome Plated
Sure Grip™ 1-1/2 in. Stainless Steel Deep Box Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- Tubular
- Escutcheon Style:
- Deep Box
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671451123701