This product requires certification to purchase.

Two Handle Wall Mount Service Faucet in Polished Chrome

Pasco

Two Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #P69120
  • Item #1821923
  • Manufacturer Part #69120
5 out of 5 Customer Rating
Brand image
Pasco

Two Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #P69120
  • Item #1821923
  • Manufacturer Part #69120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PASCO re-introduces this popular utility faucet which
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Low Arc
Trim Only
No
Warranty & Product Information
ANSI
ANSI 61
NSF
NSF 61
NSF Certified
Yes
UPC
671451691200