5-13/100 x 3-9/20 in. Plastic Wall Plate in Gloss White
Adorne® 5-13/100 x 3-9/20 in. Plastic Wall Plate in Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The adorned 1-gang wall plate is perfectly sized to fit two half-size USB outlets, a single pop-out or standard outlet, and any adorned switch or dimmer switch
- The design has no visible screws and features a white-on-white design ideal for contemporary, all-white projects
- This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish
- This item is available in 1-6-gang capacities
- Helps fight the growth of stain and odor-causing bacteria through the invisible and continuous product protection of Microban® antimicrobial technology
- Includes one wall plate and one steel frame for mounting the wall plate
- A perfect finishing touch for any space, adding a sleek and contemporary aesthetic through its screwless design and low-profile
- Made to exclusively fit the designer switches, dimmers and outlets from the Adorne® collection, snapping into place with ease
- Other wall plates from the Adorne® collection are available in extensive range of on-trend colors, materials and cast metals
Specifications
- ADA Compliant:
- No
- Collection:
- Adorne®
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 7/20 in
- ETL Listed:
- Yes
- Height:
- 5-13/100 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- UL 514
- UPC:
- 785007034998
- Width:
- 3-9/20 in