This product requires certification to purchase.

1-Gang Wall Plate in Gloss White

Pass & Seymour

1-Gang Wall Plate in Gloss White

  • Fast #
  • Part #LAWP1G3WHW4
  • Item #7279709
  • Manufacturer Part #AWP1G3WHW4
5 out of 5 Customer Rating
Brand image
Pass & Seymour

1-Gang Wall Plate in Gloss White

  • Fast #
  • Part #LAWP1G3WHW4
  • Item #7279709
  • Manufacturer Part #AWP1G3WHW4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7/20 in
Length
5-13/100 in
Width
3-9/20 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Gloss White
Dimmable
No
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
785007035056