This product requires certification to purchase.

15A 2-Module Switch

Pass & Seymour

15A 2-Module Switch

  • Fast #
  • Part #LASTP1532W4
  • Item #4478706
  • Manufacturer Part #ASTP1532W4
3.3 out of 5 Customer Rating
Brand image
Pass & Seymour

15A 2-Module Switch

  • Fast #
  • Part #LASTP1532W4
  • Item #4478706
  • Manufacturer Part #ASTP1532W4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This stylish switch lets you turn lights on and off with just a light tap of the finger.
  • Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
  • Pair with matching sofTap Dimmer Switch or Wi-Fi Ready sofTap Switch to create a uniform look throughout a room or your entire house.
  • Time to install: 15 minutes or less.
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Switch Type
3 Way
Electrical & Operational Information
AMP
15
Warranty & Product Information
Product Type
Switch
UL Listed
No
UPC
785007022858