This product requires certification to purchase.

4-Way Switch in White

Pass & Seymour

4-Way Switch in White

  • Fast #
  • Part #LASPD2042W4
  • Item #4603402
  • Manufacturer Part #ASPD2042W4
4.6 out of 5 Customer Rating
Brand image
Pass & Seymour

4-Way Switch in White

  • Fast #
  • Part #LASPD2042W4
  • Item #4603402
  • Manufacturer Part #ASPD2042W4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-18/25 in
Width
1-77/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
20
Warranty & Product Information
Product Type
Switch
UL Listed
Yes
UPC
785007022568