This product requires certification to purchase.

5-13/100 x 5-29/100 in. Plastic Wall Plate in Magnesium

Pass & Seymour

Adorne® 5-13/100 x 5-29/100 in. Plastic Wall Plate in Magnesium

  • Fast #
  • Part #LAWP2GMG4
  • Item #5174416
  • Manufacturer Part #AWP2GMG4
4.5 out of 5 Customer Rating
Brand image
Pass & Seymour

Adorne® 5-13/100 x 5-29/100 in. Plastic Wall Plate in Magnesium

  • Fast #
  • Part #LAWP2GMG4
  • Item #5174416
  • Manufacturer Part #AWP2GMG4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The adorned 2-gang wall plate is perfectly sized to fit any two adorned switches, outlets or dimmers
  • The design has no visible screws and features a sleek, magnesium finish
  • This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish
  • This item is available in 1-6-gang capacities
  • Includes one wall plate and one steel frame for mounting the wall plate
  • Helps fight the growth of stain and odor-causing bacteria through the invisible and continuous product protection of Microban® antimicrobial technology
  • A perfect finishing touch for any space, adding a sleek and contemporary aesthetic through its screwless design and low-profile
  • Made to exclusively fit the designer switches, dimmers and outlets from the Adorne® collection, snapping into place with ease
  • Other wall plates from the Adorne® collection are available in extensive range of on-trend colors, materials and cast metals
  • Coordinate with other designer switches and outlets throughout your home for a cohesive, contemporary look
  • Requires Certification
Dimensions & Measurements
Depth
7/20 in
Height
5-13/100 in
Width
5-29/100 in
Characteristics & Features
Collection
Adorne®
Color Finish Category
Silver Tones
Color Finish Name
Magnesium
Material
Plastic
Number Of Gangs
2
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
UL 514
UPC
785007050745