This product requires certification to purchase.

15A 125V Receptacle in White

Pass & Seymour

TradeMaster® 15A 125V Receptacle in White

  • Fast #
  • Part #P3232TRW
  • Item #5153929
  • Manufacturer Part #3232TRW
4.1 out of 5 Customer Rating
Brand image
Pass & Seymour

TradeMaster® 15A 125V Receptacle in White

  • Fast #
  • Part #P3232TRW
  • Item #5153929
  • Manufacturer Part #3232TRW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-31/100 in
Width
1 in
Characteristics & Features
Collection
TradeMaster®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
15
Volts
125V
Wire Gauge (AWG)
4 ga
Warranty & Product Information
Application
Commercial, Residential
NEMA
NEMA 5-15R
Product Type
Receptacle
UL Listed
UL 498