This product requires certification to purchase.

12 in. Commercial Boot and Ceiling Radiation Damper

PCI Industries

12 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD5219012X6X7
  • Item #10040191
  • Manufacturer Part #RD5219012X6X7
4.1 out of 5 Customer Rating
Brand image
PCI Industries

12 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD5219012X6X7
  • Item #10040191
  • Manufacturer Part #RD5219012X6X7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial Application
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Height
7 in
Width
6 in
Included Components
With Damper
Yes
Warranty & Product Information
Product Type
Boot, Ceiling Radiation Damper