This product requires certification to purchase.

14 in. Commercial Boot and Ceiling Radiation Damper

PCI Industries

14 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD5219014X6X8
  • Item #10040192
  • Manufacturer Part #RD5219014X6X8
5 out of 5 Customer Rating
Brand image
PCI Industries

14 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD5219014X6X8
  • Item #10040192
  • Manufacturer Part #RD5219014X6X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Commercial Application
  • Requires Certification

Specifications

Diameter:
14
Height:
8
Product Type:
Boot, Ceiling Radiation Damper
Width:
6
With Damper:
Yes