This product requires certification to purchase.

4 in. Commercial Boot and Ceiling Radiation Damper

PCI Industries

4 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD521904X8X5
  • Item #10040195
  • Manufacturer Part #RD521904X8X5
5 out of 5 Customer Rating
Brand image
PCI Industries

4 in. Commercial Boot and Ceiling Radiation Damper

  • Fast #
  • Part #CRD521904X8X5
  • Item #10040195
  • Manufacturer Part #RD521904X8X5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial Application
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
5 in
Width
8 in
Included Components
With Damper
Yes
Warranty & Product Information
Product Type
Boot, Ceiling Radiation Damper