This product requires certification to purchase.

1/4 in. x 1/2 in. x 1/2 in. 164 ft. Standard Line Set

PDM

GelCopper™ 1/4 in. x 1/2 in. x 1/2 in. 164 ft. Standard Line Set

  • Fast #
  • Part #PF100GUS1416412
  • Item #5103109
  • Manufacturer Part #F100.GUS1416412
4.6 out of 5 Customer Rating
PDM

GelCopper™ 1/4 in. x 1/2 in. x 1/2 in. 164 ft. Standard Line Set

  • Fast #
  • Part #PF100GUS1416412
  • Item #5103109
  • Manufacturer Part #F100.GUS1416412
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
164 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
1/2 in
Characteristics & Features
Collection
GelCopper™
Insulated
Yes
Line Set Type
Standard
Material
Copper, Plastic
Material Type
Polyethylene
Warranty & Product Information
UL Listed
No
UPC
856118005044