This product requires certification to purchase.

1/4 in. x 1 in. x 1 in. 50 ft. Standard Line Set

PDM

GelCopper™ 1/4 in. x 1 in. x 1 in. 50 ft. Standard Line Set

  • Fast #
  • Part #PF100GUS1450100
  • Item #7345681
  • Manufacturer Part #F100.GUS1450100
4.1 out of 5 Customer Rating
PDM

GelCopper™ 1/4 in. x 1 in. x 1 in. 50 ft. Standard Line Set

  • Fast #
  • Part #PF100GUS1450100
  • Item #7345681
  • Manufacturer Part #F100.GUS1450100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1 in
Length
50 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
1 in
Characteristics & Features
Collection
GelCopper™
Insulated
Yes
Line Set Type
Standard
Material
Copper, Plastic
Material Type
Polyethylene
Warranty & Product Information
ASTM
ASTM B-280, ASTM C-1427-07, ASTM E-96 2000, ASTM E-84
UL Listed
UL 94/UL 723