3/8 in. Copper Wall Insulation Refrigeration Line Set
GelCopper™ 3/8 in. Copper Wall Insulation Refrigeration Line Set
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- GelCopper™
- Insulated:
- Yes
- Length:
- 164 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No