3/8 in. x 1 in. x 1 in. 50 ft. Standard Line Set
GelCopper™ 3/8 in. x 1 in. x 1 in. 50 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-280, ASTM C-1427-07, ASTM E-96 2000, ASTM E-84
- Collection:
- GelCopper™
- Insulated:
- Yes
- Insulation Thickness:
- 1
- Length:
- 50
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Suction Line (OD):
- 1
- UL Listed:
- UL 94/UL 723